Apex
1/2" Square Drive, 27mm Metric Socket, 6 Points
- Zoro #: G6670918
- Mfr #: 27MM55
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2" Square
- Socket Type: Thin Wall Extra Long Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 89.9mm
- Material: High Carbon Alloy Steel
- Size: 27mm
- Item: Socket
$53.10
Subtotal: $53.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #27MM55 Specifications
- Zoro #: G6670918
- Mfr #: 27MM55
- UPC #: 697099240877
- Drive Size: 1/2" Square
- Socket Type: Thin Wall Extra Long Length
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 89.9mm
- Material: High Carbon Alloy Steel
- Size: 27mm
- Item: Socket
- Category Type: Hex Socket
- Country of Origin (subject to change): United States
Description
Socket
Reviews of Apex #27MM55
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX 1/2" Square Drive, E16 SAE Socket TX-5116
- APEX 1/2" Square Drive, 16mm Metric Socket SF-16MM35
- APEX 3/8" Drive, SAE Socket, 4 Points QR-314
- APEX 3/8" Square Drive, 10mm Metric Socket, 6 Points UG-SWMSF-10MM13
- APEX 3/8" Square Drive, 18mm Metric Socket, 6 Points UG-SF-18MM13
- APEX 1/2" Square Drive, 5/16" SAE Socket, 6 Points MZA-510
- APEX Sckt 1/4 Sq Drv 5/16 Female Double Hex 1210-D
- APEX Sckt 1/4 Sq Drv 1/4 Female Hex 7/8 Oal 1108
- APEX 3/8" Square Drive, 10mm Metric Socket, 6 Points UG-OS-10MM23
- SK HAND TOOLS SKT IM 1/2" DR DP 6 PT 30MM SK34280
- KO-KEN TOOLS Socket 65mm 6 Point 86mm 1 Sq. Drive 8400M-65
- Apex Sockets