Apex

1/4 Hex Power Drive, PK25

Apex 1/4 Hex Power Drive, PK25 49-30IPX
Hover or click to zoom Tap to zoom
Key Features
  • Bit Style: Torx(R) Plus
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 1/4"
  • Point Size: 0.216"
  • For Use With: Quick-Release (QR Series) Chucks
  • Overall Length: 1-15/16"
  • Finish: Proprietary Steel and Heat Treat Process
  • Item: 1/4 Hex Power Drive
See full product details
$8.20

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Apex #49-30IPX Specifications

  • Bit Style: Torx(R) Plus
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 1/4"
  • Point Size: 0.216"
  • For Use With: Quick-Release (QR Series) Chucks
  • Overall Length: 1-15/16"
  • Finish: Proprietary Steel and Heat Treat Process
  • Item: 1/4 Hex Power Drive
  • SAE or Metric: SAE
  • Shank Size: 1/4"
  • Country of Origin (subject to change): United States

Description

1/4 Hex Power Drive

Reviews of Apex #49-30IPX

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.