Apex
1/4" Square Drive, 5.5mm Metric Socket, 6 Points
Mfr # UG-M-5.5MM11
Zoro # G7267981
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23.1mm
Explore More Products
- APEX Power Socket, 1/2" DriveSize, E14, 1-1/2"L TX-5114
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points SF-13MM13
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L TX-3408
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points M-1112
- APEX 1/2" Square Drive, 17mm Metric Socket, 6 Points UG-17MM45
- APEX 3/4" Square Drive, 30mm Metric Socket SF-30MM37
- APEX 1/2" Square Drive, 13mm Metric Socket, 6 Points UG-SF-13MM15
- URREA 1/2" Drive 12-Point Socket 19MM 5419M
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket 9712UMD
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket SHD02006
- CRAFTSMAN Sockets, 1/2" Drive 1-1/2" 12 Point SAE CMMT47518
- Apex Sockets & Ratchets