Apex
3/4" Square Drive, 24mm Metric Socket, 6 Points
- Mfr # SF-24MM17
- Zoro # G6667801
$56.99
/ea
Subtotal: $56.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 3/4" Square
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 51mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APEX 3/4" Square Drive, 15mm Metric Socket, 6 Points SF-15MM17
- APEX 3/4" Square Drive, 21mm Metric Socket, 6 Points SF-21MM17
- APEX 3/8" Square Drive, 5/8" SAE Socket, 6 Points MB-3220
- APEX 1/4" Drive, 5/16 in Square SAE Socket, 4 Points 1610-D
- APEX 1/4" Drive, 1/4 in Hex SAE Socket, 6 Points MX-1108
- APEX Socket, Cvrd 3/4 Sq Dr 22mm SF Hex 102 mm VGSFNC-45-22MM
- APEX Socket, 1/2 Sq Dr 15mm SF 0 38.1mm OAL SWMSF-15MM15
- APEX 3/8" Square Drive, 10mm Metric Socket, 6 Points UG-SF-10MM43
- APEX 3/8" Square Drive, 10mm Metric Socket, 6 Points VCSF-836-10MM
- TEKTON 3/8 Inch Drive x 3/4 Inch 12-Point Socket SHD12219
- TEKTON 3/4 Inch Drive x 25 mm 6-Point Socket SHD32125
- Apex Sockets & Ratchets