Apex
3/8" Drive, 7/16" SAE Socket, 6 Points
- Zoro #: G3200255
- Mfr #: 3014PT
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Short Length
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 7/8"
- Material: High Carbon Alloy Steel
- Size: 7/16"
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
$14.24
13% off
$12.25
Subtotal: $12.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APEX Wrench, 7/16 Hex Dr, 10mm Hex 173.8mm KB-6-10M-D-6
- APEX 1/2" Square Drive, 13mm Metric Socket, 6 Points SF-13MM55
- APEX 1/2" Square Drive, 21mm Metric Socket, 6 Points SF-21MM25
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points UG-M-13MM03
- APEX 3/8" Square Drive, 5/16" SAE Socket, 6 Points 3110
- APEX Socket Wrench, 7/16 Hex Dr 1/2 Sq 7-17/32 KTM-50-6
- APEX 1/4" Square Drive, 13mm Metric Socket, 6 Points NC-M-13MM21
- APEX 3/8" Square Drive, 14mm Metric Socket, 6 Points UG-14MM23
- APEX Socket, 3/8 Sq Dr 13mm Hex 59.9mm OAL MVC-63-13MM
- CS UNITEC Non Spark"g Socket, 1-1/2" - 3/4" Drive, Beryllium Copper EX1503C-065UB
- KO-KEN Socket 18mm Flare Nut 80mm 3/8 Sq. Drive 3300FN-18
- Apex Sockets