Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Square Drive, 10mm Metric Socket, 6

  • Zoro #: G0588351
  • Mfr #: OSMB-10MM23
$23.88
  • Size: 10mm
  • Material: High Carbon Alloy Steel
  • Drive Size: 3/8" Square
See full product details
Orders over $75 ship free.

Apex #OSMB-10MM23 Specifications

  • Zoro #: G0588351
  • Mfr #: OSMB-10MM23
Size: 10mm Material: High Carbon Alloy Steel
Drive Size: 3/8" Square Number of Points: 6
Socket Type: Long Length Magnetic Overall Length: 50.8mm
SAE or Metric: Metric Item: Socket
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Apex 10Mm Magnetic Long Length Th" Wall

Reviews of Apex #OSMB-10MM23