Apex
5Mm Hex Power Drive 1/4
- Zoro #: G3621786
- Mfr #: AM-5MM
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Bit Style: Socket Head
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 5mm
- SAE or Metric: Metric
- Overall Length: 1-15/16"
- For Use With: Quick-Release (QR Series) Chucks
- Shank Size: 1/4"
$14.04
Ships from United States
Subtotal: $14.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #AM-5MM Specifications
- Zoro #: G3621786
- Mfr #: AM-5MM
- Bit Style: Socket Head
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 5mm
- SAE or Metric: Metric
- Overall Length: 1-15/16"
- For Use With: Quick-Release (QR Series) Chucks
- Shank Size: 1/4"
- Item: 5Mm Hex Power Drive 1/4
- Point Size: 5mm
- Finish: Proprietary Steel and Heat Treat Process
- Country of Origin (subject to change): United States
Description
The APEX AM-5MM 5Mm Hex Power Drive 1/4 is the ideal screwdriver bit for all kinds of projects. This power drive bit has a hex shank, which means it can be used with an electric drill or screwdriver. The hex shank size is 1/4" and the overall length is 5mm. Made of proprietary steel and heat treated, this screwdriver bit has a finish that resists corrosion and rusting. It also features an overall length of 1 15/16". The APEX AM-5MM 5Mm Hex Power Drive 1/4 is the professional grade tool you need to complete your next project on time and without any issues.
Reviews of Apex #AM-5MM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Power Bits - 502X Septls071502X 502X
- APEX No 2 Phillips Power Bit- 35 492-BI
- APEX Torx Bit T30 1/4 Hex 152Mm 49-C-TX-30
- APEX T50 Torx Bit 1/4 Hex 440-TX-50X
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 491-BX-5PK
- APEX Cooper Tools Apex Slotted Power Bits 320-00X
- APEX Insert Bit, 1/4" Shank, Hex, T40 Tip Size 440-TX-40-H
- APEX Insert Bit, 1/4" Shank, Hex, #1 Tip Size 446-1-PZDX
- APEX Insert Bit, 1/4" Shank, Hex 49J-2P2P-75MMR
- TITAN SAE Hex Bit Set, 13 pcs. 16111
- THE MAIN RESOURCE Negative Rake Bit, Ammco, PK10 TMRCB6914-10
- Apex Screwdriver Bits