Apex
Adj. Wrench, 5/16in.Sz, 5/16in. Socket D
- Zoro #: G4104156
- Mfr #: SA-120-1PK
Hover or click to zoom Tap to zoom
Key Features
- Overall Length: 1 53/64 in
- Finish: Oiled
- Material: Steel
- Features: Standard Length
- Standards: Exceeds ANSI and DIN Requirements
- SAE or Metric: SAE
- Number of Points: 6
- Size: 5/16 in
$50.57
Subtotal: $50.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #SA-120-1PK Specifications
- Zoro #: G4104156
- Mfr #: SA-120-1PK
- UPC #: 00697099639626
- Overall Length: 1 53/64 in
- Finish: Oiled
- Material: Steel
- Features: Standard Length
- Standards: Exceeds ANSI and DIN Requirements
- SAE or Metric: SAE
- Number of Points: 6
- Size: 5/16 in
- Output Type: 6 pt
- Impact Rated: Yes
- Socket Type: Impact
- Drive Type: Square
- Socket Depth: Standard
- Drive Size: 3/8 in
- Item: Impact Flex Socket
- Country of Origin (subject to change): United States
Description
Impact Flex Socket, Drive Type Square, Drive Size 3/8 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Reviews of Apex #SA-120-1PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Adj. Wrench, 7/8in.Sz, 41/64in. Socket D SA-407-1PK
- APEX Adj. Wrench, 11/16 in. Sz., Steel, Oiled SA-305-1PK
- APEX Adj. Wrench, 49/64 in. Socket D, Oiled SA-411-1PK
- APEX Adj. Wrench, 41/64 in. Socket D, Steel SA-409-1PK
- APEX Adj. Wrench, 5/8 in.Sz, 5/8 in. Socket D SA-320-1PK
- APEX Adj. Wrench, 3/8 in. Sz., Oiled SA-122-1PK
- EGA MASTER ADJUSTABLE WRENCH 15" LIGHT DUTY NON SPARKING Cu-Be 35754
- BAHCO Bahco Combo Adjustable Pipe Wrench, 8" 9031 RP US
- TEKTON 10 Inch Adjustable Wrench 23004
- WILLIAMS Williams Adjustable Pin Spanner, 4-1/2 To 6-1" O-474A-TH
- APEX TOOL GROUP 8 CHR ADJ Wrench AC28VS
- Apex Adjustable Wrenches