Apex
Bit 1/2 Sq Drv Service Drv No.10
- Zoro #: G4562647
- Mfr #: HTS-10
Key Features
- Bit Style: Hi-Torque
- Fastening Tool Tip Size: #10
- Fastening Tool Item: Socket Bit
- Shank Style: Square
- Item: Bit 1/2 Sq Drv Service Drv No.10
- SAE or Metric: SAE
- Point Size: #10
- For Use With: Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools
$119.00
Subtotal: $119.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APEX Power Bit, SAE, 10 to 32mm, Screw, PK5 501X-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 1953-2X-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 170-4-5PK
- APEX Torx Bit T27 35 49-B-TX-27
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 322-OOOLX-5PK
- APEX T-9 Torx Bit 1 15/16 Oal 49-TX-09
- APEX Bit, 5/16 Hex Ins T50 Tx 1-1/4" 32mm OAL SD-3150
- APEX Torq Bit Set 265A-2
- APEX Sckt 1/2 Fmale Sq Drv 3/4 Fma 5324PT
- DEWALT Insert Bit, 1/4In, Torx TR/Security (50 Pack), PoInt Size: T20 DWA1TS20IRB
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 8PK 72384
- Apex Screwdrivers and Nutdrivers