Apex
Bit 1/4 Hex Drv Insert No055
- Zoro #: G4562446
- Mfr #: 445-6X
Hover or click to zoom Tap to zoom
Key Features
- Bit Style: Slotted
- Fastening Tool Tip Size: #55
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- For Use With: Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools
- SAE or Metric: SAE
- Overall Length: 1-1/2"
$6.15
Must order in multiples of 2
Subtotal: $12.30
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APEX Torsion Bit, SAE, 1/2", Square Drive, PK5 SZ-24-5PK
- APEX Bit Holder, 1/4", 1/4", 4" 490-4-1PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 170-8-ACR-5PK
- APEX Bit Holder, 1/4", 1/4", 2" QR-M-490-2-1PK
- APEX Torsion Bit, SAE, 3/8", Hex, 3/32", PK5 SZ-9-A-5PK
- APEX Power Bit, SAE, 7/16", Hex Power Drive, PK5 48-TX-40-5PK
- APEX Bit, 5/16 Hex Ins T50 Tx 1-1/4" 32mm OAL SD-3150
- APEX Insert Bit, #1 491-C-SFX
- APEX Sckt 1/4 Fmale Sq Drv 7Mm Fma M-7MME1
- VEGA INDUSTRIES Torq-Set 3 Power Bit x 2-3/4 170TS03
- KO-KEN Bit 3/4 Hex 40mm 16mm Hex Drive 107.16-3/4
- Apex Screwdriver Bits