Apex
Bit 1/4 Hex Drv Insert No2 P
- Zoro #: G4562367
- Mfr #: 440-2-ACR2X
Key Features
- Bit Style: Phillips
- Fastening Tool Tip Size: #2
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- SAE or Metric: SAE
- Shank Size: 1/4"
- Point Size: #2
$1.63
Must order in multiples of 7
Subtotal: $11.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #440-2-ACR2X Specifications
- Zoro #: G4562367
- Mfr #: 440-2-ACR2X
- Bit Style: Phillips
- Fastening Tool Tip Size: #2
- Fastening Tool Item: Insert Bit
- Shank Style: Hex
- Hex Shank Size: 1/4"
- SAE or Metric: SAE
- Shank Size: 1/4"
- Point Size: #2
- Item: Bit 1/4 Hex Drv Insert No2 P
- For Use With: Driving Screws and Fasteners with Hand Tools, Corded Power Tools, Cordless Power Tools, Pneumatic Tools
- Overall Length: 1"
- Replaceable Insert: No
- Country of Origin (subject to change): United States
Description
Bit 1/4 Hex Drv Insert No2 P, Replaceable Insert No
Reviews of Apex #440-2-ACR2X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Power Bit, Metric, 7/16", PK5 AN-4MM-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 954-2X-5PK
- APEX Bit, Torq, No10 Point, _3-1/2Oal 265-10
- APEX T-8 Bit 49-C-TX-08
- APEX Torsion Bit, SAE, 1/4", Hex, #2, 2-3/4", PK100 954-A-2X-100PK
- APEX Bit Holder, 1/4", 1/4", 2-9/32" M-825-1PK
- APEX SQ DR X E5 Torx Plus 1/4 MEPA-105
- APEX Bit 7/16 Hex Drv Insert # 1/2 SQ Oal1 P-1416
- APEX Insert Bit, 5/16" Shank, Hex 480-TX-55-H
- VEGA INDUSTRIES Torx Tamper 7 Insert Bit x 1 125TT07A
- KO-KEN TOOLS Bit PH3 125mm 5/16 Hex Drive 100P.125-3
- Apex Screwdriver Bits