Apex
Bit 1/4 Hex Drv Insert No3/16
- Zoro #: G4562306
- Mfr #: 185-4X
Hover or click to zoom Tap to zoom
Key Features
- Bit Style: Hex
- Fastening Tool Item: Socket Bit
- Shank Style: Socket Head
- Hex Shank Size: 1/4"
- Shank Size: 1/4"
- Item: Bit 1/4 Hex Drv Insert No3/16
- Point Size: 3/16"
- Overall Length: 4"
$3.75
Must order in multiples of 3
Subtotal: $11.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #185-4X Specifications
- Zoro #: G4562306
- Mfr #: 185-4X
- Bit Style: Hex
- Fastening Tool Item: Socket Bit
- Shank Style: Socket Head
- Hex Shank Size: 1/4"
- Shank Size: 1/4"
- Item: Bit 1/4 Hex Drv Insert No3/16
- Point Size: 3/16"
- Overall Length: 4"
- SAE or Metric: SAE
- Country of Origin (subject to change): United States
Description
Bit 1/4 Hex Drv Insert No3/16
Reviews of Apex #185-4X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Bit 7/16 Hex Drv Power No4 484X
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK250 493X-250PK
- APEX Bit Holder, 1/4", 7/16", 2-3/4" 488-1PK
- APEX Socket Bit, 1/2 in. Dr, 17mm Hex, PK5 SZ-5-10-17MM-5PK
- APEX Torq Bit Set 265-4
- APEX Bit 1/4 Hex Drv Power No2 Ph 492-AX
- APEX Insert Bit, 1/4" Shank, Hex 95-A-QD-2
- APEX Torx Plus PT 55IP, 5/16 Hex Insert Drive 480-55IPX
- APEX Insert Bit, 1/4" Shank, Hex, #1 Tip Size 446-1-PZDX
- VEGA INDUSTRIES Mag Bit Holder 1Pc Stainless W/ C-Ring x 1150MH1CD
- LISLE Phillips Screwdriver, 3 29550
- Apex Screwdriver Bits