Apex

Bit 1/4 Hex Drv Power 40 T

Apex Bit 1/4 Hex Drv Power 40 T 49-A-TX-40
Hover or click to zoom Tap to zoom
  • Bit Style: Torx(R)
  • Fastening Tool Tip Size: 40T
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 1/4"
  • Finish: Proprietary Steel and Heat Treat Process
  • Overall Length: 2-3/4"
  • SAE or Metric: SAE
  • Point Size: 0.260"
See full product details
$8.19

Must order in multiples of 2


Subtotal: $16.38

Apex #49-A-TX-40 Specifications

  • Bit Style: Torx(R)
  • Fastening Tool Tip Size: 40T
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 1/4"
  • Finish: Proprietary Steel and Heat Treat Process
  • Overall Length: 2-3/4"
  • SAE or Metric: SAE
  • Point Size: 0.260"
  • Shank Size: 1/4"
  • For Use With: Quick-Release (QR Series) Chucks
  • Item: Bit 1/4 Hex Drv Power 40 T
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Bit 1/4 Hex Drv Power 40 T

Reviews of Apex #49-A-TX-40

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.