Apex

Bit, 1/4 Hex Pwr Dr 5mm Hex 5" 127mm OAL

Apex Bit, 1/4 Hex Pwr Dr 5mm Hex 5" 127mm OAL AM-5MM-5
Hover or click to zoom Tap to zoom
$47.12
  • Bit Style: Hex
  • Hex Shank Size: 1/4"
  • Item: Hex Socket Head Driver Bit
  • SAE or Metric: SAE, Metric
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $47.12

Apex #AM-5MM-5 Specifications

  • Bit Style: Hex
  • Hex Shank Size: 1/4"
  • Item: Hex Socket Head Driver Bit
  • SAE or Metric: SAE, Metric
  • Country of Origin (subject to change): United States

Description

Hex Socket Head Driver Bit, SAE, Metric

Reviews of Apex #AM-5MM-5