Apex
Bit 5/16 Hex Drv Power No.8. Tri-Wing
- Zoro #: G4561798
- Mfr #: TWA-8
Hover or click to zoom Tap to zoom
Key Features
- Bit Style: Tri-Wing
- Fastening Tool Tip Size: #8
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Point Size: #8
- Overall Length: 1-1/14"
- Item: Bit 5/16 Hex Drv Power No.8. Tri-Wing
- Shank Size: 5/16"
$23.26
Must order in multiples of 25
Subtotal: $581.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #TWA-8 Specifications
- Zoro #: G4561798
- Mfr #: TWA-8
- Bit Style: Tri-Wing
- Fastening Tool Tip Size: #8
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Point Size: #8
- Overall Length: 1-1/14"
- Item: Bit 5/16 Hex Drv Power No.8. Tri-Wing
- Shank Size: 5/16"
- SAE or Metric: SAE
- Replaceable Insert: No
- Country of Origin (subject to change): United States
Description
Bit 5/16 Hex Drv Power No.8. Tri-Wing, Replaceable Insert No
Reviews of Apex #TWA-8
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 185-1X-5PK
- APEX Bit 1/4 Hex Drv Power No4 Ph 494X
- APEX Torsion Bit, SAE, 3/8", Hex, 9/16", PK5 SZ-18-A-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-25IPX-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-TX-10-5PK
- APEX Power Bit, Metric, 1/4", PK5 AM-3MM-5PK
- APEX Sckt 3/8 Fmale Sq Drv 9/32 3609PT
- APEX Insert Bit, 1/4" Shank, Hex 49-TX-30I
- APEX Insert Bit, 5/16" Shank, Hex 480-TX-55-H
- BONDHUS Prohold Ball Bit 6In 9/16In 31617
- VEGA INDUSTRIES Impactech Square 2 Power Bit x 2" - Car P150R2A-C1
- Apex Screwdrivers and Nutdrivers