Apex
Bit 5/16 Hex Insert # 8mm Hex Oal 1.312
- Zoro #: G8708495
- Mfr #: 315-8MM
Key Features
- Bit Style: Hex
- Fastening Tool Tip Size: 8mm
- Fastening Tool Item: Socket Bit
- SAE or Metric: SAE, Metric
- Item: Screwdriver Bit
$5.23
Must order in multiples of 2
Subtotal: $10.46
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #315-8MM Specifications
- Zoro #: G8708495
- Mfr #: 315-8MM
- UPC #: 697099259961
- Bit Style: Hex
- Fastening Tool Tip Size: 8mm
- Fastening Tool Item: Socket Bit
- SAE or Metric: SAE, Metric
- Item: Screwdriver Bit
- Country of Origin (subject to change): United States
Description
Screwdriver Bit
Reviews of Apex #315-8MM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Bit 1/4 Hex Drv Power No10 T 49-TX-10
- APEX Bit 1/4 Hex Drv Power No10 P 491X
- APEX Socket Bit, 3/8 in. Dr, 5/16 in. Hex, PK5 SZ-15-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-03-6-5PK
- APEX Sckt 1/2 Fmale Sq Drv 18Mm Fm SF-18MM15
- APEX Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 185-5X-5PK
- APEX Sckt 1/2 Fmale Sq Drv 9/16 Fm 5318PT
- APEX Insert Bit, 7/16" Shank, Hex AN-14MM-6
- APEX Sckt 1/2 Fmale Sq Drv 3/4 Fma 5324PT
- EAZYPOWER Square Recess Power Bit, R0, 1" 12107
- WERA TOOLS Screwdriver Bit Slotted 18 WER05059466001
- Apex Screwdriver Bits