Apex
Bit 5/8 Hex Drv Power No.10. Tri-Wing
- Zoro #: G4561789
- Mfr #: TW-10
Key Features
- Bit Style: Tri-Wing
- Fastening Tool Tip Size: #10
- Fastening Tool Item: Socket Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- SAE or Metric: SAE
- Item: Bit 5/8 Hex Drv Power No.10. Tri-Wing
- Overall Length: 1-1/14"
$18.41
Must order in multiples of 25
Subtotal: $460.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #TW-10 Specifications
- Zoro #: G4561789
- Mfr #: TW-10
- Bit Style: Tri-Wing
- Fastening Tool Tip Size: #10
- Fastening Tool Item: Socket Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- SAE or Metric: SAE
- Item: Bit 5/8 Hex Drv Power No.10. Tri-Wing
- Overall Length: 1-1/14"
- Point Size: #10
- Shank Size: 5/8"
- Country of Origin (subject to change): United States
Description
Bit 5/8 Hex Drv Power No.10. Tri-Wing
Reviews of Apex #TW-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Bit 1/4 Hex Drv Insert No20 440-TX-20X
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-TX-30-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-TX-15-5PK
- APEX Socket Bit, 3/8 in. Dr, 3/16 in. Hex, PK5 SZ-12-5PK
- APEX Bit 1/4 Hex Drv Insert No4 P 440-4X
- APEX Apex Utica 071-49-B-TX-20-H 0.25 in. T-20 Torx Power Drive Bit 071-49-B-TX-20-H
- APEX Insert Bit, 7/16" Shank, Hex AN-14MM-6
- APEX SQ DR X E5 Torx Plus 1/4 MEPA-105
- APEX Sckt 1/2 Fmale Sq Drv 5/8 F 5220PT
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 40L624
- BSC PREFERRED 5PK 1'' 2 Phillips Bit DPH21P5
- Apex Screwdriver Bits