Apex

Bit, 7/8 Hex Ins 24mm Hex 2" 51mm OAL

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Bit Style: Hex
  • Item: Driver Bit
  • SAE or Metric: SAE, Metric
See full product details
$63.91

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Apex #SZ-14-24MM Specifications

  • Bit Style: Hex
  • Item: Driver Bit
  • SAE or Metric: SAE, Metric
  • Country of Origin (subject to change): United States

Description

Driver Bit, SAE, Metric

Reviews of Apex #SZ-14-24MM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.