THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Bit Holder, 1/4", 1/4", 2"

APEX| Zoro #: G0804727| Mfr #: M-490-2

$14.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic/Nonmagnetic: Magnetic
Item: Bit Holder
Shank Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804727 Mfr #: M-490-2
Magnetic/Nonmagnetic: MagneticItem: Bit Holder
Shank Size: 1/4"Drive Size: 1/4"
Shank Style: Hex Power DriveBit Retainer Type: Retaining Ring
Overall Length: 2"Fastening Tool Material: Steel
Number of Pieces: 1Bit Holder Drive Type: Hex
Impact Rated: NoCountry of Origin (subject to change): Taiwan

Description

Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 2, Retainer Type Magnetic, Number of Pieces 1, Package Quantity 1

Reviews