Apex

Bit Holder, 1/4", 5/16", 1-13/16"

Apex Bit Holder, 1/4", 5/16", 1-13/16" 630PT-1PK
Hover or click to zoom Tap to zoom
$28.44
  • Application - Tools: Power
  • Bit Style: Hex
  • Fastening Tool Tip Size: 1/4 in
  • Fastening Tool Item: Bit Holder
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 5/16"
  • Overall Bit Length: 1 3/16 in
  • Fastening Tool Material: Steel
See full product details
Orders over $75 ship free.

Total: $28.44

Apex #630PT-1PK Specifications

  • Application - Tools: Power
  • Bit Style: Hex
  • Fastening Tool Tip Size: 1/4 in
  • Fastening Tool Item: Bit Holder
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 5/16"
  • Overall Bit Length: 1 3/16 in
  • Fastening Tool Material: Steel
  • Impact Rated: No
  • Magnetic/Nonmagnetic: Nonmagnetic
  • Shank Size: 5/16"
  • Overall Length: 1-13/16"
  • Item: Bit Holder
  • Bit Holder Drive Type: Hex
  • Drive Size: 1/4 in
  • Bit Retainer Type: Retaining Ring
  • Number of Pieces: 1
  • Country of Origin (subject to change): United States

Description

Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 5/16 in, Shank Style Hex Power Drive, Overall Bit Length 1 13/16 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated No, Number of Pieces 1

Reviews of Apex #630PT-1PK