Covered Bit Holder, 1/4", 1/4", 1"

APEX| Zoro #: G1963367| Mfr #: UG-825

$87.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Style: Square
Drive Size: 1/4"
Impact Rated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963367 Mfr #: UG-825
Shank Style: SquareDrive Size: 1/4"
Impact Rated: NoOverall Length: 1"
Number of Pieces: 1Bit Retainer Type: Retaining Ring
Fastening Tool Material: SteelItem: Covered Bit Holder
Shank Size: 1/4"Magnetic/Nonmagnetic: Nonmagnetic
Bit Holder Drive Type: HexCountry of Origin (subject to change): United States

Description

Bit Holder, Steel, Shank Size (In.) 1/4 Female, Length (In.) 1, Number of Pieces 1, Package Quantity 1

Reviews