Covered Bit Holder, 1/4", 3/8", 2-5/8"

APEX| Zoro #: G0633543| Mfr #: UG-M-838

$117.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastening Tool Material: Steel
Overall Length: 2-5/8"
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633543 Mfr #: UG-M-838
Fastening Tool Material: SteelOverall Length: 2-5/8"
Drive Size: 1/4"Shank Style: Square
Impact Rated: NoBit Holder Drive Type: Hex
Number of Pieces: 1Bit Retainer Type: Retaining Ring
Magnetic/Nonmagnetic: MagneticShank Size: 3/8"
Country of Origin (subject to change): United States

Description

Bit Holder, Steel, Shank Size (In.) 3/8 Female, Length (In.) 2.63, Retainer Type Magnetic, Number of Pieces 1, Package Quantity 1

Reviews