Covered Bit Holder, 5/16", 1/2", 2-3/4"

APEX| Zoro #: G0279124| Mfr #: UG-M-855

$125.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Size: 1/2"
Impact Rated: No
Bit Holder Drive Type: Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279124 Mfr #: UG-M-855
Shank Size: 1/2"Impact Rated: No
Bit Holder Drive Type: HexOverall Length: 2-3/4"
Magnetic/Nonmagnetic: MagneticNumber of Pieces: 1
Item: Covered Bit HolderFastening Tool Material: Steel
Bit Retainer Type: Retaining RingDrive Size: 5/16"
Shank Style: SquareCountry of Origin (subject to change): United States

Description

Bit Holder, Steel, Shank Size (In.) 1/2 Female, Length (In.) 2.75, Retainer Type Magnetic, Number of Pieces 1, Package Quantity 1

Reviews