SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drainage Mat, Black, 3 ft. 3"x2 ft. 5"

APEX| Zoro #: G0910874| Mfr #: T12S3929BL

$81.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft. 3"Welding Safe: YesBrake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910874 Mfr #: T12S3929BL
Width: 3 ft. 3"Welding Safe: Yes
Brake Fluid Resistant: NoAntifatigue: Yes
Color: BlackDrainage Holes Per Sq. Ft.: 64.0
Mat Ramp Material: No RampMat Shape: Rectangle
Item: Drainage MatFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Material: RubberShape of Drainage Holes: Circle
Mat Backing Material: NitrileLength: 2 ft. 5"
Anti-Slip Surface: YesAntimicrobial: Yes
Edges: StraightMat Surface Pattern: Drainage Holes
Size of Drainage Holes: 0.750" dia.Oil Resistant: No
Thickness: 7/8"Standards: NSF tested and certified
Country of Origin (subject to change): United States

Description

Drainage Mat, Black, Width 3 ft. 3 In., Length 2 ft. 5 In., Thickness 7/8 In., Mat Surface Pattern Drainage Holes, Mat Surface Material Rubber, Mat Backing Material Nitrile, Edges Beveled, Standards NSF tested and certified, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.750 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 64.0

Reviews