KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drainage Mat, Black, 3 ft. 3"x4 ft. 10"

APEX| Zoro #: G0724175| Mfr #: T12S3958BL

$109.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Size of Drainage Holes: 0.750" dia.
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724175 Mfr #: T12S3958BL
Mat Shape: RectangleSize of Drainage Holes: 0.750" dia.
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 3 ft. 3"
Antimicrobial: YesEdges: Straight
Mat Ramp Material: No RampThickness: 7/8"
Antifatigue: YesBrake Fluid Resistant: No
Color: BlackStandards: NSF tested and certified
Mat Surface Material: NitrileLength: 4 ft. 10"
Welding Safe: YesMat Backing Material: Nitrile
Item: Drainage MatAnti-Slip Surface: Yes
Mat Surface Pattern: Drainage HolesShape of Drainage Holes: Circle
Drainage Holes Per Sq. Ft.: 64.0Oil Resistant: No
Country of Origin (subject to change): United States

Description

Drainage Mat, Mat Length 4 ft. 10 In., Mat Width 3 ft. 3 In., Mat Thickness 7/8 In., Mat Color Black, Mat Surface Pattern Drainage Holes, Mat Surface Material Nitrile, Mat Backing Material Nitrile, Edges Straight, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.750 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 64.0, Mat Ramp Material No Ramp

Reviews