HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Impact Socket, 1/2 In Dr, 13mm, 6 pt

APEX| Zoro #: G2172204| Mfr #: 13MM35

$14.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 82.5mm
Finish: Oiled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172204 Mfr #: 13MM35
SAE or Metric: MetricOverall Length: 82.5mm
Finish: OiledSocket Depth: Deep
Item: Impact SocketSize: 13mm
Drive Type: squareNumber of Points: 6
Output Type: 6 pt.Material: Heat Treated Alloy Steel
Standards: ASME B107.33Drive Size: 1/2"
Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, Metric, Size 13mm, Overall Length 82.5mm, Finish Oiled, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Standards ASME B107.33

Reviews