20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Impact Socket, 1/2 In Dr, 5/8 In, 6 pt

APEX| Zoro #: G1306785| Mfr #: 5520

$24.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306785 Mfr #: 5520
Finish: OiledDrive Size: 1/2"
Number of Points: 6Features: Thin Wall
Item: Impact SocketSAE or Metric: SAE
Size: 5/8"Overall Length: 3-1/4"
Finish: OiledDrive Type: square
Material: Heat Treated Alloy SteelSocket Depth: Deep
Output Type: 6 pt.Standards: ASME B107.2
Country of Origin (subject to change): United States

Product Description

You'll have the full range of nut and socket capability thanks to the extensive help of this impact socket from Apex. Constructed of heat treated alloy steel, this impact socket has 1/2" drive size and is 3-1/4" in length. Features of this impact socket include: thin wall. It comes in size 5/8".
Save 15%. Sign up for Z-mail.