DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Impact Socket, 1/2In Dr, 1/2In, 3-1/4In L

APEX| Zoro #: G0308016| Mfr #: 3512-1PK

$15.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Number of Points: 6
Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308016 Mfr #: 3512-1PK
Drive Type: squareNumber of Points: 6
Socket Depth: DeepOverall Length: 3-1/4"
SAE or Metric: SAEDrive Size: 1/2"
Features: Thin Wall, Extra Long Length, Double HexMaterial: Heat Treated Alloy Steel
Standards: ASME B107.17MOutput Type: 6 pt.
Finish: OiledItem: Impact Socket
Size: 1/2"Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Size 1/2 In., Overall Length 3-1/4 In., Finish Oiled, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Features Thin Wall, Extra Long Length, Double Hex, Standards ASME B107.17M, Impact Rated No

Reviews