KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Socket, 1/2In Dr, 3/4In, 3-1/4In L

APEX| Zoro #: G1382026| Mfr #: 3518-1PK

$29.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 3-1/4"
Finish: Oiled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382026 Mfr #: 3518-1PK
SAE or Metric: SAEOverall Length: 3-1/4"
Finish: OiledSocket Depth: Deep
Item: Impact SocketFeatures: Thin Wall, Extra Long Length, Double Hex
Drive Type: squareSize: 3/4"
Number of Points: 6Output Type: 6 pt.
Material: Heat Treated Alloy SteelStandards: ASME B107.17M
Drive Size: 1/2"Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 1/2 In., Number of Points 6, Socket Depth Deep, SAE, Size 3/4 In., Overall Length 3-1/4 In., Finish Oiled, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Features Thin Wall, Extra Long Length, Double Hex, Standards ASME B107.17M

Reviews