Impact Socket, 3/8 In Dr, 10mm, 6 pt

APEX| Zoro #: G1834113| Mfr #: UG-10MM13

$55.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1834113 Mfr #: UG-10MM13
Drive Size: 3/8"Number of Points: 6
Item: Impact SocketSAE or Metric: Metric
Size: 10mmOverall Length: 31.7mm
Finish: OiledMaterial: Heat Treated Alloy Steel
Socket Depth: StandardOutput Type: 6 pt.
Standards: ASME B107.33Drive Type: Square
Country of Origin (subject to change): United States

Product Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 10mm, Overall Length 31.7mm, Finish Oiled, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Standards ASME B107.33

Product Reviews

Save 15%. Sign up for Z-mail.