Impact Socket, 3/8 In Dr, 10mm, 6 pt

APEX| Zoro #: G1883305| Mfr #: UG-10MM23

$46.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
SAE or Metric: MetricStandards: ASME B107.33Overall Length: 50.8mm
Save 15%. Sign up for Z-mail.


Zoro #: G1883305 Mfr #: UG-10MM23
SAE or Metric: MetricStandards: ASME B107.33
Overall Length: 50.8mmSize: 10mm
Item: Impact SocketMaterial: Heat Treated Alloy Steel
Output Type: 6 pt.Drive Type: square
Socket Depth: StandardFinish: Nylon Covered
Drive Size: 3/8"Number of Points: 6
Country of Origin (subject to change): United States


Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 10mm, Overall Length 50.8mm, Finish Nylon Covered, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Standards ASME B107.33