SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 3/8 In Dr, 10mm, 6 pt

APEX| Zoro #: G1878125| Mfr #: UG-MB-10MM23

$54.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Features: MagneticDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878125 Mfr #: UG-MB-10MM23
Drive Size: 3/8"Features: Magnetic
Drive Type: squareMaterial: Heat Treated Alloy Steel
Number of Points: 6Item: Impact Socket
Finish: Nylon CoveredSize: 10mm
Standards: ASME B107.33Overall Length: 50.8mm
Socket Depth: StandardSAE or Metric: Metric
Output Type: 6 pt.Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 10mm, Overall Length 50.8mm, Finish Nylon Covered, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Features Magnetic, Standards ASME B107.33, Impact Rated Yes

Reviews