Impact Socket, 3/8 In Dr, 13mm, 6 pt

APEX| Zoro #: G2255057| Mfr #: UG-MB-13MM23

$70.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2255057 Mfr #: UG-MB-13MM23
Drive Size: 3/8"Number of Points: 6
Features: MagneticItem: Impact Socket
SAE or Metric: MetricSize: 13mm
Overall Length: 50.8mmFinish: Nylon Covered
Drive Type: SquareMaterial: Heat Treated Alloy Steel
Socket Depth: StandardOutput Type: 6 pt.
Standards: ASME B107.33Country of Origin (subject to change): United States

Product Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 13mm, Overall Length 50.8mm, Finish Nylon Covered, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Features Magnetic, Standards ASME B107.33

Product Reviews

Save 15%. Sign up for Z-mail.