Impact Socket, 3/8 In Dr, 3/4 In, 6 pt

APEX| Zoro #: G1664871| Mfr #: 3524

$17.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1664871 Mfr #: 3524
Drive Size: 3/8"Number of Points: 6
Features: Thin WallItem: Impact Socket
SAE or Metric: SAESize: 3/4"
Overall Length: 2"Finish: Oiled
Drive Type: SquareMaterial: Heat Treated Alloy Steel
Socket Depth: DeepOutput Type: 6 pt.
Standards: ASME B107.17M, ASME B107.2Country of Origin (subject to change): United States

Product Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 3/4 In., Overall Length 2 In., Finish Oiled, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Features Thin Wall, Standards ASME B107.17M, ASME B107.2

Product Reviews

Save 15%. Sign up for Z-mail.