SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Impact Socket, 3/8 In Dr, 9/16 In, 6 pt

APEX| Zoro #: G2096534| Mfr #: 3518

$17.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 3/8"Features: Thin WallDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096534 Mfr #: 3518
Drive Size: 3/8"Features: Thin Wall
Drive Type: squareMaterial: Heat Treated Alloy Steel
Number of Points: 6Item: Impact Socket
Finish: OiledSize: 9/16"
Standards: ASME B107.2Overall Length: 2"
Socket Depth: DeepSAE or Metric: SAE
Output Type: 6 pt.Country of Origin (subject to change): United States

Description

Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Deep, SAE, Size 9/16 In., Overall Length 2 In., Finish Oiled, Material Heat Treated Alloy Steel, Drive Type Square, Output Type 6 pt., Features Thin Wall, Standards ASME B107.2, Impact Rated Yes

Reviews