Impact Socket Extension, 1/4 In Dr, 4 In L

APEX| Zoro #: G2234452| Mfr #: UG-EX-250-4

$59.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Impact Socket Extension
Features: Steel, Pin Lock, Free-spinning Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234452 Mfr #: UG-EX-250-4
SAE or Metric: SAEItem: Impact Socket Extension
Features: Steel, Pin Lock, Free-spinning CoverDrive Type: Hex
Finish: Nylon CoveredStandards: ASME B107.17M
Overall Length: 4"Drive Size: 1/4"
Country of Origin (subject to change): United States

Description

Impact Socket Extension, SAE or Metric SAE, Drive Size 1/4 In., Overall Length 4 In., Drive Type Hex, Finish Nylon Covered, Standards ASME B107.17M, Features Steel, Pin Lock, Free-spinning Cover

Reviews