Impact Socket Extension, 3/8In Dr, 12 In L

APEX| Zoro #: G2391487| Mfr #: UG-EX-376-12

$105.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391487 Mfr #: UG-EX-376-12
Drive Size: 3/8"Features: Steel, Pin Lock, Free-spinning Cover
Item: Impact Socket ExtensionSAE or Metric: SAE
Overall Length: 12"Finish: Nylon Covered
Standards: ASME B107.2Drive Type: Square
Country of Origin (subject to change): United States

Product Description

Impact Socket Extension, SAE or Metric SAE, Drive Size 3/8 In., Overall Length 12 In., Drive Type Square, Finish Nylon Covered, Standards ASME B107.2, Features Steel, Pin Lock, Free-spinning Cover

Product Reviews

Save 15%. Sign up for Z-mail.