Skip to Main Content
customer-service Help
Apex

Impact Socket, Square, 3/4" Drive

Feedback Help us improve our product images
$67.17
  • Drive Size: 3/4" Square
  • Socket Type: Extra Long Length
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $67.17

Apex #30MM37 Specifications

  • Drive Size: 3/4" Square
  • Socket Type: Extra Long Length
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 101.6mm
  • Material: High Carbon Alloy Steel
  • Size: 30mm
  • Item: Socket
  • Category Type: Impact Socket
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Heat Treated Socket

Reviews of Apex #30MM37