Apex
5/8" Square Drive, 15mm Metric Socket
Mfr # SF-15MM16
Zoro # G7263151
Sold in multiples of 12 for $454.20
$454.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/8" Square
- Socket Type Surface Drive Standard Length
- SAE or Metric Metric
- Overall Length 48mm
- Material High Carbon Alloy Steel
Explore More Products
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points M-1112
- APEX Power Socket, 1/2" DriveSize, E14, 1-1/2"L TX-5114
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points SF-13MM13
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L TX-3408
- APEX 5/8" Square Drive, 18mm Metric Socket SF-18MM16
- APEX 1/2" Square Drive, 13mm Metric Socket, 6 Points UG-13MM45
- APEX 3/8" Square Drive, 10mm Metric Socket, 6 Points UG-OS-10MM23
- URREA 3/8"drive, 9/16 in, 6 point SAE short socket. 5218H
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points SD-1225
- APEX TOOL GROUP 12 Pt Long Pattern Satin Combi Wre 1-5/8 81818
- CTA MANUFACTURING SKT TRIPLE SQUARE 8MM CTA8512
- Apex Sockets & Ratchets