Apex
Insert Bit, #1
- Mfr # 491-B-SFX
- Zoro # G3621296
$8.49
/ea
Subtotal: $8.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Bit Style Sel-O-Fit
- Fastening Tool Tip Size #1
- Shank Style Hex Power Drive
- Overall Length 3-1/2"
- SAE or Metric SAE
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-B-TX-20-H-5PK
- APEX Power Bit, SAE, 1/4" to 24", Screw, T25, PK5 40-TX-25-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 273B-5-5PK
- APEX Apex Utica 071-4930X 0.25 in. Phillips No. 3 Hex Power Drive Bit 071-4930X
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 NOL-320X-5PK
- APEX Slotted Screwdriver Bit 323-2X
- APEX Bit1/4 Hex Insert Phillips R, Point sz 2 440-2R
- APEX Bit 1/4 Hex Drv Insert No6 T 440-TX-06X
- APEX Sckt 3/8 Fmale Sq Drv 9/32 3609PT
- EAZYPOWER Tee Star, T40, 2" 13226
- NEWPORT FASTENERS T-8 X 1 X 1/4 Torx Insert Bits/Driver Size: T-8/Length 1"/Shank: 1/4" , 60PK 284002
- Apex Screwdriver Bits