Insert Bit, SAE, 1/4", Hex, #0, 1", PK5

APEX| Zoro #: G1979101| Mfr #: 446-0X-5PK

$10.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Unfinished
For Use With: Bit Holder
Item: Insert Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979101 Mfr #: 446-0X-5PK
Finish: UnfinishedFor Use With: Bit Holder
Item: Insert BitPoint Size: #0
Bit Style: PhillipsSAE or Metric: SAE
Overall Length: 1"Shank Size: 1/4"
Single End/Double End: Single EndShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: Yes
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Phillips, Point Size #0, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews