LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5

APEX| Zoro #: G0260687| Mfr #: 212-1-5PK

$34.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Bit Style: Torq-Set
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260687 Mfr #: 212-1-5PK
Shank Size: 1/4"Bit Style: Torq-Set
Overall Length: 1"Finish: Unfinished
For Use With: Bit HolderSAE or Metric: SAE
Impact Rated: YesPoint Size: #1
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): United States

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Torq-Set,Point Size #1,Bit Length 1 In.,Material Tool Steel,Package Quantity 5

Reviews