Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5

APEX| Zoro #: G0316967| Mfr #: 440-1-ACR1X-5PK

$5.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Bit Style: Phillips ACR
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316967 Mfr #: 440-1-ACR1X-5PK
Shank Size: 1/4"Bit Style: Phillips ACR
Overall Length: 1"Finish: Unfinished
For Use With: Bit HolderSAE or Metric: SAE
Impact Rated: YesPoint Size: #1
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): United States

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Phillips ACR,Point Size #1,Bit Length 1 In.,Material Tool Steel,Package Quantity 5

Reviews