Insert Bit, SAE, 1/4", Hex, #1, 1", PK5

APEX| Zoro #: G0575075| Mfr #: 440-1X-5PK

$5.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Unfinished
For Use With: Bit Holder
Item: Insert Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575075 Mfr #: 440-1X-5PK
Finish: UnfinishedFor Use With: Bit Holder
Item: Insert BitPoint Size: #1
Bit Style: PhillipsSAE or Metric: SAE
Overall Length: 1"Shank Size: 1/4"
Single End/Double End: Single EndShank Style: Hex
Fastening Tool Material: S2 SteelImpact Rated: Yes
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Phillips, Point Size #1, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews