Torsion Bit, SAE, 1/4", Hex, 1/4", PK5

APEX| Zoro #: G2057623| Mfr #: 185-6X-5PK

$20.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057623 Mfr #: 185-6X-5PK
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Bit HolderPoint Size: 1/4"
Bit Style: HexSAE or Metric: SAE
Shank Style: HexImpact Rated: Yes
Finish: UnfinishedOverall Length: 1-5/16"
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Hex, Point Size 1/4 In., Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 1-5/16 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 5

Reviews