Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250

APEX| Zoro #: G1978627| Mfr #: 440-2-ACR2X-250PK

$291.87 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978627 Mfr #: 440-2-ACR2X-250PK
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Bit HolderPoint Size: #2
Bit Style: Phillips ACRSAE or Metric: SAE
Shank Style: HexImpact Rated: Yes
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): United States

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Phillips ACR,Point Size #2,Bit Length 1 In.,Material Tool Steel,Package Quantity 250

Reviews