Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250

APEX| Zoro #: G2282691| Mfr #: 440-2X-250PK

$168.16 /pk

This item ships free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Bit Style: Phillips
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282691 Mfr #: 440-2X-250PK
Shank Size: 1/4"Bit Style: Phillips
Overall Length: 1"Finish: Unfinished
For Use With: Bit HolderSAE or Metric: SAE
Impact Rated: YesPoint Size: #2
Single End/Double End: Single EndItem: Insert Bit
Fastening Tool Material: S2 SteelShank Style: Hex
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Phillips, Point Size #2, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 250

Reviews