THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Torsion Bit, SAE, 1/4", Hex, #2, 1", PK500

APEX| Zoro #: G1459516| Mfr #: 440-2X-500PK

$330.55 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastening Tool Material: S2 Steel
Overall Length: 1"
Shank Style: Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459516 Mfr #: 440-2X-500PK
Fastening Tool Material: S2 SteelOverall Length: 1"
Shank Style: HexFor Use With: Bit Holder
Impact Rated: YesBit Style: Phillips
SAE or Metric: SAESingle End/Double End: Single End
Shank Size: 1/4"Finish: Unfinished
Point Size: #2Country of Origin (subject to change): United States

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Phillips,Point Size #2,Bit Length 1 In.,Material Tool Steel,Package Quantity 500

Reviews