Torsion Bit, SAE, 1/4", Hex, #2, 1", PK500

APEX| Zoro #: G0349176| Mfr #: 446-2X-500PK

$327.29 /pk

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Bit Holder
SAE or Metric: SAE
Bit Style: Phillips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349176 Mfr #: 446-2X-500PK
For Use With: Bit HolderSAE or Metric: SAE
Bit Style: PhillipsShank Style: Hex
Fastening Tool Material: S2 SteelItem: Insert Bit
Single End/Double End: Single EndPoint Size: #2
Shank Size: 1/4"Overall Length: 1"
Impact Rated: YesFinish: Unfinished
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Phillips, Point Size #2, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 500

Reviews