Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel

APEX| Zoro #: G1753814| Mfr #: 440-2-PZDX

$0.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Impact Rated: Yes
Finish: Unfinished
Point Size: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753814 Mfr #: 440-2-PZDX
Impact Rated: YesFinish: Unfinished
Point Size: #2Single End/Double End: Single End
Shank Style: HexFor Use With: Bit Holder
SAE or Metric: SAEOverall Length: 1"
Shank Size: 1/4"Item: Insert Bit
Fastening Tool Material: S2 SteelBit Style: Pozidriv(R)
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Pozidriv(R), Point Size #2, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated Yes, SAE, For Use With Bit Holder

Reviews